RJ45 male 0 Degree / RJ45 male 0 Degree, 8p. shielded Ethernet, TPE 4x2x24AWG SF/U
- Mfr # 7700-48511-S4W0100
- Zoro # G200458653
product price:
$
99.69
/ea
Key Features
Transmission Speed
1 Gbit/s
Jacket Material
TPE
Temp. Range
-25 to +85 °C
Shielded
yes
Shielding
Copper braid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7700-48511-S4W0100
- Zoro #
- G200458653
- UPC #
- -
- Country of Origin
- Germany
Details
- Transmission Speed
- 1 Gbit/s
- Jacket Material
- TPE
- Temp. Range
- -25 to +85 °C
- Shielded
- yes
- Shielding
- Copper braid
- Wire Gauge
- similar to AWG 24
- Mounting Style
- inserted, tightened
Description
M12 male 0° / M12 male 0° 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 1m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.