Shop MURRELEKTRONIK
See all product information
Create Account
RJ45 male 0 Degree / RJ45 male 0 Degree, 8p. shielded Ethernet, TPE 4x2x24AWG SF/U
- Mfr # 7700-48511-S4W0500
- Zoro # G000458563
product price:
$
138.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-25 to +85 °C
Jacket Material
TPE
Mounting Style
inserted, tightened
Transmission Speed
1 Gbit/s
Shielding
Copper braid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7700-48511-S4W0500
- Zoro #
- G000458563
- UPC #
- -
- Country of Origin
- Germany
- Temp. Range
- -25 to +85 °C
- Jacket Material
- TPE
- Mounting Style
- inserted, tightened
- Transmission Speed
- 1 Gbit/s
- Shielding
- Copper braid
- Shielded
- yes
- Wire Gauge
- similar to AWG 24
Description
M12 male 0° / M12 male 0° 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.