Shop MURRELEKTRONIK
See all product information
Create Account
RJ45 male 0 Degree / RJ45 male 0 Degree Cabinet-Line, Ethernet, FRNC/LS0H 2x2xAWG2
- Mfr # 7000-40821-2300060
- Zoro # G000458358
product price:
$
63.99
/ea
Key Features
Color
gray
Jacket Color
gray
Cable Type
3 (PUR)
Jacket Material
PUR
Mounting Style
inserted, tightened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40821-2300060
- Zoro #
- G000458358
- UPC #
- -
- Country of Origin
- Germany
- Color
- gray
- Jacket Color
- gray
- Cable Type
- 3 (PUR)
- Jacket Material
- PUR
- Mounting Style
- inserted, tightened
- Shielded
- no
- Material
- PUR
- Wire Gauge
- similar to AWG 24
- Temp. Range
- -25 to +85 °C
- Standards
- DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Description
M12 Y-distributor / M8 female 0°, PUR 3x0.25 gy UL/CSA+drag chain 0.6m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.