Shop MURRELEKTRONIK
See all product information
Create Account
RJ45 male 0 Degree / RJ45 male 0 Degree Cabinet-Line, Gigabit, FRNC/LS0H 4x2xAWG26
- Mfr # 7000-40881-6261000
- Zoro # G900458052
product price:
$
87.15
/ea
Key Features
Color
black
Shielded
no
Jacket Material
PUR/PVC
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Cable Type
2 (PUR/PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-40881-6261000
- Zoro #
- G900458052
- UPC #
- -
- Country of Origin
- Czechia
Details
- Color
- black
- Shielded
- no
- Jacket Material
- PUR/PVC
- Standards
- UL (AWM-Style 20549/1731), CSA; CE conform
- Cable Type
- 2 (PUR/PVC)
- Material
- MSUD (PBT); M12 (PUR); Plastic
- Temp. Range
- -25 to +85 °C
- Wire Gauge
- similar to AWG 18
Description
M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.