
RMI 11/24 INPUT RELAY
Mfr # 7000-89701-7912000
Zoro # G300458393
product price: $433.99
/ea
Free Shipping & Returns
Key Features
Color
green
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 26
Shielding
Copper braid
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-89701-7912000
Zoro #
G300458393
UPC #
-
Country of Origin
Germany
Details
Color
green
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 26
Shielding
Copper braid
Shielded
yes
Mounting Style
inserted, tightened
Material
PUR
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Transmission Speed
100 Mbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.