Zoro Homepage

Selector Switch, 34.5 mm

  • Mfr # 69130

  • Zoro # G015627824


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Operator Head Material
Plastic
Number of Positions
2
Standards
CE, cRUus, EN60695, IEC 60068-2-11, IEC 60068-2-6, TUV SUD, UK CA, UL94 V-0
Operator Illumination
Non-Illuminated
Operator Head Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69130
Zoro #
G015627824
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
34.5 mm
Overall Width
75.1 mm
Panel Cutout Diameter
30 mm

Details

Operator Head Material
Plastic
Number of Positions
2
Standards
CE, cRUus, EN60695, IEC 60068-2-11, IEC 60068-2-6, TUV SUD, UK CA, UL94 V-0
Operator Illumination
Non-Illuminated
Operator Head Type
Keyed
IP Rating
IP65
AC Contact Rating
0.1 A @ 35 V
Includes Operator Key
Key Included
Bezel Material
Stainless Steel
Contact Block Material
Plastic
Item
Selector Switch
Series
K-Switch
DC Contact Rating
0.1 A @ 35 V
Metal Operator Head Finish
Gold
Operator Head Color
Black
Action
Maintained/Momentary
Contact Form
2NO
Switch Function @ 2nd Position
On
Switch Function @ 4th Position
No Fourth Position
Key Removal Position
Center
Switch Function @ 3rd Position
No Third Position
Switch Function @ 1st Position
Off
NEMA Enclosure Rating
4X

Description

Selector Switch, Maintained/Momentary Action, 2NO Contact Form, Operator Head Material Plastic, Bezel Material Stainless Steel, IP Rating IP65, Standards CE, cRUus, EN60695, IEC 60068-2-11, IEC 60068-2-6, TUV SUD, UK CA, UL94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.