Zoro Homepage

SIEMENS CONTACTOR SUPPRESSOR, Diode and LED, 24VDC, S00-LGL-24-S

  • Mfr # 26501

  • Zoro # G000618066


product price: $21.39
/ea

Key Features

Voltage
12 to 24 V DC
Height
28 mm
Length
32 mm
Width
8.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team