Zoro Homepage

SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S3-VG-24-S

  • Mfr # 26524

  • Zoro # G600618060


product price: $18.69
/ea

Key Features

Voltage
24 to 70 V AC/DC
Temp. Range
-20 to +70 °C
Height
36 mm
Length
10.2 mm
Width
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26524
Zoro #
G600618060
UPC #
-
Country of Origin
Germany

Dimensions

Height
36 mm
Length
10.2 mm
Width
36 mm

Details

Voltage
24 to 70 V AC/DC
Temp. Range
-20 to +70 °C

Description

SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S3-VG-24-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.