
SIEMENS CONTACTOR SUPPRESSOR, Zener diode, 24VDC, S01-LGZ-24-S
Mfr # 26051
Zoro # G900618005
product price: $18.69
/eaKey Features
Voltage
12 to 30 V DC
Temp. Range
-20 to +70 °C
Height
11 mm
Length
24 mm
Width
27 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26051
Zoro #
G900618005
UPC #
-
Country of Origin
Czechia
Dimensions
Height
11 mm
Length
24 mm
Width
27 mm
Details
Voltage
12 to 30 V DC
Temp. Range
-20 to +70 °C
Housing Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.