
SIGNAL TOWER MODLIGHT30 EQUIPPED WITH LED MODULES, Green, amber, red, wi
Mfr # 4000-68522-0000001
Zoro # G800692006
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Material
Frame: plastic PA black, cap: plastic PC transparent
Height
127 mm
Width
131 mm
Length
43 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-68522-0000001
Zoro #
G800692006
UPC #
-
Country of Origin
Germany
Dimensions
Height
127 mm
Width
131 mm
Length
43 mm
Details
Material
Frame: plastic PA black, cap: plastic PC transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.