Zoro Homepage

Signal tower Modlight70 Pro equipped with LED modules, green, amber, red

  • Mfr # 4000-69112-0000000

  • Zoro # G400448041


product price: $43.89
/ea

Key Features

Material
PBT
Width
58 mm
Height
86 mm
Length
13.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-69112-0000000
Zoro #
G400448041
UPC #
-
Country of Origin
Germany

Dimensions

Width
58 mm
Height
86 mm
Length
13.5 mm

Details

Material
PBT

Description

The MURR ELEKTRONIK Modlight70 Pro Signal Tower is 58 mm wide, 86 mm high, and 13.5 mm long. It is made of PBT material and is equipped with LED modules in green, amber, and red.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.