Zoro Homepage

Socket Insert, 88 mm H

  • Mfr # 4000-68000-0010000

  • Zoro # G015705652


product price: $63.95
/ea

Key Features

Insert Width
51 mm
Insert Depth
68 mm
Insert Height
88 mm
Socket Current Rating
16 A
Socket Voltage Rating
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68000-0010000
Zoro #
G015705652
UPC #
-
Country of Origin
Belgium

Dimensions

Insert Width
51 mm
Insert Depth
68 mm
Insert Height
88 mm

Details

Item
Socket Insert
Socket Current Rating
16 A
Socket Voltage Rating
250 V AC
Socket Configuration
Germany VDE
Voltage Rating
250V AC
Current Rating
16 A

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.