Zoro Homepage

Socket Insert, 88 mm H

  • Mfr # 4000-68000-3240000

  • Zoro # G416332518


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Insert Width
51 mm
Socket Current Rating
15 A
Insert Height
88 mm
Insert Depth
25 mm
Socket Configuration
NEMA 5-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68000-3240000
Zoro #
G416332518
UPC #
-
Country of Origin
Germany

Dimensions

Insert Width
51 mm
Insert Height
88 mm
Insert Depth
25 mm

Details

Socket Current Rating
15 A
Item
Socket Insert
Socket Configuration
NEMA 5-15
Socket Voltage Rating
125 V AC

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.