Zoro Homepage

Socket Insert, 88 mm H

  • Mfr # 4000-68000-3280000

  • Zoro # G615705731


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Insert Height
88 mm
Socket Current Rating
20 A
Insert Depth
27 mm
Insert Width
51 mm
Socket Configuration
(2) NEMA 5-20 GFCI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68000-3280000
Zoro #
G615705731
UPC #
-
Country of Origin
China

Dimensions

Insert Height
88 mm
Insert Depth
27 mm
Insert Width
51 mm

Details

Item
Socket Insert
Socket Current Rating
20 A
Socket Configuration
(2) NEMA 5-20 GFCI
Socket Voltage Rating
125 V AC
Current Rating
20 A
Voltage Rating
125V AC

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.