Zoro Homepage

SUPPRESSOR FOR CONTACTORS, Diode combination, 24 VDC, 75 W, AD-LGZ-24

  • Mfr # 26073

  • Zoro # G900618050


product price: $22.45
/ea

Key Features

Voltage
12 to 30 V DC
Temp. Range
-20 to +70 °C
Height
35 mm
Length
18 mm
Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26073
Zoro #
G900618050
UPC #
-
Country of Origin
Czechia

Dimensions

Height
35 mm
Length
18 mm
Width
30 mm

Details

Voltage
12 to 30 V DC
Temp. Range
-20 to +70 °C
Housing Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.