SUPPRESSOR FOR CONTACTORS, VDR, 110 VAC/DC, 100 VA/W, A0-VG-110/100-U

  • Mfr # 26182

  • Zoro # G000618011


product price:  $26.25
/ea

Key Features

Voltage
48 to 130 V AC/DC
Temp. Range
-20 to +70 °C
Height
30 mm
Length
13 mm
Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26182
Zoro #
G000618011
UPC #
-
Country of Origin
Czechia

Dimensions

Height
30 mm
Length
13 mm
Width
20 mm

Details

Voltage
48 to 130 V AC/DC
Temp. Range
-20 to +70 °C
Housing Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.