Zoro Homepage

SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR M16x1.5

  • Mfr # 7000-29081-0000000

  • Zoro # G200448005


product price: $47.15
/ea

Key Features

Max. Voltage
110 V AC/DC ±10%
Approximate Amperage Rating - Grounding Braid
max. 1 A
Ambient Temp. Range
-20 to +60 °C
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-29081-0000000
Zoro #
G200448005
UPC #
-
Country of Origin
Czechia

Details

Max. Voltage
110 V AC/DC ±10%
Approximate Amperage Rating - Grounding Braid
max. 1 A
Ambient Temp. Range
-20 to +60 °C
IP Rating
IP65

Description

SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR M16x1.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.