T coupler M12 male / M12 female

  • Mfr # 7000-74711-4780200

  • Zoro # G100448044


product price:  $47.49
/ea

Key Features

Coupler Body Material
PUR
Voltage
max. 60 V DC
Operating Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-74711-4780200
Zoro #
G100448044
UPC #
-
Country of Origin
Hungary

Details

Coupler Body Material
PUR
Voltage
max. 60 V DC
Operating Temp. Range
-25 to +85 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products