T COUPLER MALE CON. M8 /FEMALE CON. M8

  • Mfr # 7000-40961-0160150

  • Zoro # G800457902


product price:  $51.55
/ea

Key Features

Color
yellow
Wire Gauge
similar to AWG 18
Jacket Material
PVC
Shielded
no
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-40961-0160150
Zoro #
G800457902
UPC #
-
Country of Origin
Czechia

Details

Color
yellow
Wire Gauge
similar to AWG 18
Jacket Material
PVC
Shielded
no
Temp. Range
-25 to +85 °C
Cable Type
1 (PVC)
Standards
CE conform
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.