T-COUPLER NANO M8-MALE 4P/ 2X M8-FEMALE 3 POLE

  • Mfr # 7000-40941-2150100

  • Zoro # G800458992


product price:  $54.59
/ea

Key Features

Color
gray
Shielded
no
Jacket Material
PVC
Jacket Color
gray
Standards
UL (AWM-Style 2464/1731), CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-40941-2150100
Zoro #
G800458992
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Shielded
no
Jacket Material
PVC
Jacket Color
gray
Standards
UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 22
Material
Plastic
Temp. Range
-25 to +85 °C
Cable Type
1 (PVC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.