
T-COUPLER SLIMLINE M12 MALE / 2X M12 FEMALE
Mfr # 7000-74711-4780500
Zoro # G600458956
product price: $66.85
/eaKey Features
Color
green
Jacket Material
FRNC
Jacket Color
green
Material
PUR
Temp. Range
-25 to +85 °C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-74711-4780500
Zoro #
G600458956
UPC #
-
Country of Origin
Hungary
Details
Color
green
Jacket Material
FRNC
Jacket Color
green
Material
PUR
Temp. Range
-25 to +85 °C
Shielded
yes
Mounting Style
inserted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.