
T-COUPLER SLIMLINE M12 MALE / 2X M8 FEMALE
Mfr # 7000-74711-7780750
Zoro # G300458096
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Jacket Color
gray
Temp. Range
-25 to +85 °C
Mounting Style
inserted
Shielded
yes
Jacket Material
FRNC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-74711-7780750
Zoro #
G300458096
UPC #
-
Country of Origin
Hungary
Details
Jacket Color
gray
Temp. Range
-25 to +85 °C
Mounting Style
inserted
Shielded
yes
Jacket Material
FRNC
Material
PUR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.