
T-COUPLER SLIMLINE(LED)M12-MALE 5P/2XM12-FEMALE 4P
Mfr # 7000-74711-5780200
Zoro # G400457937
product price: $43.15
/eaKey Features
Material
PUR
Mounting Style
inserted
Jacket Material
FRNC
Shielded
yes
Jacket Color
red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-74711-5780200
Zoro #
G400457937
UPC #
-
Country of Origin
Hungary
Details
Material
PUR
Mounting Style
inserted
Jacket Material
FRNC
Shielded
yes
Jacket Color
red
Temp. Range
-25 to +85 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.