Tower Light Base, 24V DC, 88 mm Dia., 4 13/16 in Height

  • Mfr # 4000-76070-1400015

  • Zoro # G215623701


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cURus
Voltage
24V DC
Overall Diameter
88 mm
Housing Material
Plastic
Includes
COM2 (38.4 kbps) Transmission, IO-Link Interface, IO-Link v1.1, Programmable for 7 LED Modes, Silicone Rubber Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-76070-1400015
Zoro #
G215623701
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
88 mm
Overall Height
4 13/16 in

Details

Item
Tower Light Base
Standards
CE, cURus
Voltage
24V DC
Housing Material
Plastic
Includes
COM2 (38.4 kbps) Transmission, IO-Link Interface, IO-Link v1.1, Programmable for 7 LED Modes, Silicone Rubber Seal
Housing Color
Black
Operating Temperature - Maximum
50 Degrees C
Connection Type
4-Pin M12 Male (Side)
For Location
Indoor
Operating Temperature - Minimum
-20 Degrees C
Product Type
Tower Light Base
IP Rating
IP65
Compatible Series
Modlight70 Pro
Includes Mounting Hardware
Mounting Hardware Included
NEMA Rating
NEMA 13, NEMA 4X
Mounting Mechanism
Bracket
Operating Voltage
24V DC

Description

Housing Material Plastic, Standards CE, cURus, Includes COM2 (38.4 kbps) Transmission, IO-Link Interface, IO-Link v1.1, Programmable for 7 LED Modes, Silicone Rubber Seal, Tower Light Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.