Zoro Homepage

UNIVERSAL CONTACTOR SUPPRESSOR, RC, 230VAC/DC/75VA/W, AD-RC-230/75-U

  • Mfr # 20010

  • Zoro # G100618003


product price: $27.95
/ea

Key Features

Voltage
110 to 230 V AC/DC
Temp. Range
-20 to +70 °C
Height
35 mm
Length
18 mm
Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team