Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

valve plug MDC06-3s with cable

  • Mfr # 7080-72081-R020300

  • Zoro # G600458536


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
black
Wire Gauge
similar to AWG 20
Jacket Material
Radox EM 104
Jacket Color
black
Standards
DIN EN 45545-2, CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7080-72081-R020300
Zoro #
G600458536
UPC #
-
Country of Origin
Germany

Details

Color
black
Wire Gauge
similar to AWG 20
Jacket Material
Radox EM 104
Jacket Color
black
Standards
DIN EN 45545-2, CE conform
Shielded
no
Mounting Style
inserted
Temp. Range
-25 to +85 °C
Material
PA; Amphenol AT06-2S or Deutsch DT06-2S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.