VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50

  • Mfr # 3124015

  • Zoro # G300618018


product price: $26.99
/ea

Key Features

Voltage
12 to 24 V AC/DC
Temp. Range
-20 to +60 °C
Height
37 mm
Length
30 mm
Width
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3124015
Zoro #
G300618018
UPC #
-
Country of Origin
Czechia

Dimensions

Height
37 mm
Length
30 mm
Width
39 mm

Details

Voltage
12 to 24 V AC/DC
Temp. Range
-20 to +60 °C
Features
flame retardant, temperature resistance up to 130 °C
Housing Material
Polyamide

Description

The MURR ELEKTRONIK MSB-EY VE=50, T-STUECK 2XM8-BU.(3P)+1XM8-ST.(4P) is a device with a voltage range of 12 to 24 V AC/DC, a width of 39 mm, a length of 30 mm, a height of 37 mm, a temperature range of -20 to +60 °C, and a housing material of polyamide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.