Zoro Homepage

Warning Light, Surface Mount

  • Mfr # 4000-76056-0000003

  • Zoro # G615705670


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cURus, EN IEC 60529
Voltage
24V
Housing Material
PC
Includes
Mounting Hardware
Wattage
1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-76056-0000003
Zoro #
G615705670
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
2 3/16 in
Overall Length
3 27/32 in
Overall Depth
2 3/16 in

Details

Item
Warning Light
Standards
CE, cURus, EN IEC 60529
Voltage
24V
Housing Material
PC
Includes
Mounting Hardware
Wattage
1 W
Features
7 Colors, 9 Visual Effects, Touch Sensor
Connection Type
4-Pole M12
Operating Temperature - Maximum
60 Degrees C
Light Intensity
270 mcd, 360 mcd, 390 mcd, 610 mcd, 630 mcd, 940 mcd, 1,340 mcd
Operating Temperature - Minimum
-25 Degrees C
For Location
Indoor
Product Type
Buzzer and LED
Operating Current
0.040 A
IP Rating
IP65
Light Source
LED
Lens Color
White
Includes Mounting Hardware
Mounting Hardware Included
Light Operating Mode
Steady
Power Source
Wire
Mounting Style
Surface Mount
Lamp Color
Blue, Green, Red
Mounting Mechanism
M30 Hex Locknut
Control Protocol
Direct Wire
Operating Voltage
24V

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.