Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 26 AWG Max, Green, Polyurethane Insulation, 60 V DC

  • Mfr # 7000-89701-7910020

  • Zoro # G000448274


product price: $64.85
/ea

Key Features

Color
Green
Maximum Wire Size
26 AWG
Insulation Material
Polyurethane
Maximum Voltage
60 V DC
Minimum Operating Temperature
-25 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-89701-7910020
Zoro #
G000448274
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
26 AWG

Details

Item
Wire Connector
Color
Green
Insulation Material
Polyurethane
Maximum Voltage
60 V DC
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
85 Degrees C
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Material
Copper

Description

M8 male 0° / M8 male 0°, shielded, EC, PUR 1x4xAWG26 shielded gn UL/CSA+drag chain 0,2m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.