
Boltless Shelving, 60 in H, 30 in W, 12 in D, Silver, 5 Shelves
Mfr # UR301260PB5P-SV
Zoro # G910070299
product price: $81.49
/ea
Free Shipping & Returns
Key Features
Overall Height
60 in
Overall Width
30 in
Overall Depth
12 in
Number of Shelves
5
Decking Material
Particleboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR301260PB5P-SV
Zoro #
G910070299
UPC #
017567114842
Country of Origin
United States
Dimensions
Overall Height
60 in
Overall Width
30 in
Overall Depth
12 in
Usable Width
29 7/8 in
Details
Item
Boltless Shelving
Number of Shelves
5
Decking Material
Particleboard
Finish
Powder Coated
Color
Silver
Load Capacity per Shelf
800 lb
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Heavy Duty
Includes
(10) Beams, (10) Braces, (4) Post Couplers, (5) Particleboard Decks, (8) Post Caps, (8) Posts
Assembled
Unassembled
Adjustability
Adjustable
Includes Decking
Yes
Capacity per Shelf
800 lb
Shelf Material
Steel
Whole Unit Load Capacity
4,000 lb
Frame Material
Steel
Side Panel Style
Open
Beam Profile
Standard
Shelving Configuration
Standalone
Description
Boltless Shelving, Standard, Overall Depth 12 in, Overall Height 60 in, Overall Width 30 in, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (10) Beams, (10) Braces, (4) Post Couplers, (5) Particleboard Decks, (8) Post Caps, (8) Posts, Includes Decking Yes, 800 lb, Capacity per Shelf 800 lb, Whole Unit Load Capacity 4,000 lb, Standalone, Open, Usable Width 29 7/8 in, Number of Shelves 5, Boltless, Powder Coated, Heavy Duty, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.