Adjustable Desk, 17.7" D, 25.7" W, 21.4" to 30.9" H, Blue, ABS (Discontinued)
- Mfr # ECD-BLUE
- Zoro # G7575482
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECD-BLUE
Zoro #
G7575482
UPC #
017567121819
Country of Origin
China
Dimensions
Overall Depth
17.7"
Height
21.4" to 30.9"
Width
25.7"
Details
Type
Adjustable Kids Desk
Item
Ergonomic Adjustable Kids Desk,Blue
Color
Blue
Material
ABS
Description
Ergonomic Adjustable Kids Desk,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.