Zoro Homepage
This item is Discontinued.
No Product Image Available

Rectangle Folding Plastic Table, 48" W, 48" H (Discontinued)

  • Mfr # PT4824-BR
  • Zoro # G7575677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4824-BR
Zoro #
G7575677
UPC #
017567119908
Country of Origin
China

Dimensions

Width
48"
Height
48"
Depth
24"

Details

Item
Folding Plastic Table
Shape
Rectangle
Frame Material
Steel
Material
Plastic
Type
Activity/Work Table
Color
Brown

Description

Folding Plastic Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.