Metal Shelving Unit, 12"D x 48"W x 42"H, 3 Shelves, Steel (Discontinued)
- Mfr # MER4812BZL3
- Zoro # G7575360
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MER4812BZL3
Zoro #
G7575360
UPC #
017567119465
Country of Origin
China
Dimensions
Height
42"
Width
48"
Depth
12"
Details
Item
Metal Shelving Unit
Shelving Type
Welded
Finish
Powder Coated
Shelf Capacity
500 lb.
Color
Bronze
Number of Shelves
3
Material
Steel
Description
Metal Shelving Unit,3-Shelf,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.