Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Commercial Service Cart, Plastic, 2 Shelves, 200 lb. (Discontinued)

  • Mfr # SC3016
  • Zoro # G7575963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC3016
Zoro #
G7575963
UPC #
017567113357
Country of Origin
China

Dimensions

Overall Height
30-1/2"
Overall Length
33"
Overall Width
16"

Details

Material
Plastic
Color
Black
Load Capacity
200 lb.
Item
Commercial Service Cart
Number of Shelves
2
Finish
Powder Coated

Description

Steel Commercial Service Cart,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.