Metal Shelving Unit, 16"D x 36"W x 72"H, 5 Shelves, Steel (Discontinued)
- Mfr # 7216H-17
- Zoro # G7575920
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7216H-17
Zoro #
G7575920
UPC #
035441606092
Country of Origin
China
Dimensions
Depth
16"
Width
36"
Height
72"
Details
Item
Metal Shelving Unit
Finish
Enamel
Color
Gray
Number of Shelves
5
Material
Steel
Description
Steel Commercial Shelving Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.