Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR301260WD5-R
Zoro #
G7575403
UPC #
017567121642
Country of Origin
China
Dimensions
Height
60"
Width
30"
Depth
12"
Details
Item
Steel Shelving Unit,5-Shelf
Decking Material
Wire
Shelving Type
Freestanding
Finish
Powder Coated
Shelf Capacity
800 lb.
Color
Red
Number of Shelves
5
Load Capacity
4000 lb.
Description
Steel Shelving Unit,5-Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.