Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP601872W4
Zoro #
G7576051
UPC #
017567120058
Country of Origin
China
Dimensions
Height
72"
Width
60"
Depth
18"
Details
Item
Treadplate Welded Rack
Number of Shelves
4
Load Capacity
1200 lb.
Decking Material
Steel Wire
Material
Steel
Description
Treadplate Welded Rack,4 Level Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.