This item is Discontinued.

No Product Image Available

Disposable Gloves, Vinyl, S, 1000 PK, Clear (Discontinued)

  • Mfr # VSG-S-1000
  • Zoro # G7575869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSG-S-1000
Zoro #
G7575869
UPC #
017567123295
Country of Origin
China

Dimensions

Size
S
Glove Size
S

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Disposable Glove Material
Vinyl
Powdered/Powder Free
Powder Free

Description

Vinyl Disposable Gloves,Small,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.