Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWS181859-5C
Zoro #
G7576027
UPC #
017567121987
Country of Origin
China
Dimensions
Width
18"
Depth
18"
Height
57"
Details
Item
Wire Shelf Slim Spacesaver
Shelving Type
Freestanding
Number of Shelves
5
Color
Chrome
Finish
Chrome
Decking Material
Wire
Description
Wire Shelf Slim Spacesaver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.