Zoro Homepage

Wire Shelving Unit, 14"D x 24"W x 59"H, 5 Shelves, Silver

  • Mfr # WS241459-5C

  • Zoro # G7575449


product price: $74.39
/ea

Key Features

Width
24"
Depth
14"
Height
59"
Material
Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS241459-5C
Zoro #
G7575449
UPC #
017567122007
Country of Origin
Taiwan, Province of China

Dimensions

Width
24"
Depth
14"
Height
59"

Details

Item
Wire Shelving Unit
Material
Steel
Number of Shelves
5
Color
Silver

Description

Wire Shelving With Hooks,5-Tier,Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.