Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Storage Cabinet, 32 in H, 20 in W, 12 in D, 4 Shelves

  • Mfr # WS201232-C

  • Zoro # G810070580


product price: $54.99
/ea

Key Features

Duty Rating
Light Duty
Load Capacity per Shelf
85 lbs
Overall Height
32 in
Overall Depth
12 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS201232-C
Zoro #
G810070580
UPC #
017567101613
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
32 in
Overall Depth
12 in
Overall Width
20 in

Details

Duty Rating
Light Duty
Load Capacity per Shelf
85 lbs
Number of Shelves
4
Item
Industrial Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Unassembled
Includes
(34) Plastic Clips, (4) Caps, (4) Connectors, (4) Foot Levelers, (4) Lower Posts, (4) Upper Posts, (4) Wire Shelves
Shelf Adjustment Increments
1 in
Standards
NSF
Shelf Capacity
340 lbs
Material
Steel
Cabinet Finish
Chrome
Shelf Adjustability
Adjustable

Description

Wire Shelving, Adjustability Adjustable, Assembled Unassembled, Chrome, Includes (34) Plastic Clips, (4) Caps, (4) Connectors, (4) Foot Levelers, (4) Lower Posts, (4) Upper Posts, (4) Wire Shelves, Load Capacity per Shelf 85 lb, Material Steel, Overall Depth 12 in, Overall Height 32 in, Overall Width 20 in, Shelf Adjustment Increments 1 in, Standards NSF, 340 lb, Shelf Adjustment Type Quick-Adjust, Number of Shelves 4, Duty Rating Light Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.