Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muskoka 48" Electric Wall Mount Reversible Frame 310-48-90

48" Electric Wall Mount Reversible Frame (Discontinued)

  • Mfr # 310-48-90
  • Zoro # G500018441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-48-90
Zoro #
G500018441
UPC #
872076038948
Country of Origin
China

Description

Stylish with updated rustic flair, the wall-mounted electric fireplace comes with a reversible frame that can be switched without tools to customize your décor quickly and update any room. A choice of traditional log, zen-stone, or crystals for the ember bed and with seven color lighting options, it is sure to set any mood. Operate the wall mount from anywhere in the room with the convenient remote control. There are seven timer settings and eleven different temperature settings (17°C-27°C) allowing you to select desired room temperature. Mount the fireplace on the wall or use the stand to heat up and add style and heat anywhere. Remote control included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.