This item is Discontinued.

Muskoka Stove, Panoramic Electric, Curved, Matte Black, 25", 5200 BtuH EST-425T-10

Stove, Panoramic Electric, Curved, Matte Black, 25", 5200 BtuH (Discontinued)

  • Mfr # EST-425T-10
  • Zoro # G5017682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EST-425T-10
Zoro #
G5017682
UPC #
872076009061
Country of Origin
China

Dimensions

Depth
25"
Width
12.72"
Height
28.32"

Details

Voltage
120VAC
BtuH
5200
Item
Stove,Panoramic Elec,Curved,Mtt Blk,25"

Description

Stove,Panoramic Elec,Curved,Mtt Blk,25 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.