Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Musky Innovations Regular Bull Dawg, 9, 3 Oz, 2 30 Hooks Standard Black Blow 10190

Regular Bull Dawg, 9, 3 Oz, 2 30 Hooks Standard Black Blow (Discontinued)

  • Mfr # 10190
  • Zoro # G207641652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10190
Zoro #
G207641652
UPC #
798236101904
Country of Origin
United States

Description

Rag Econo Dawn Blackglow the Econo Dawn is a 100 soft plastic lure It is balanced with a jig head so it swims down at a 45 angle on the fall and swims horizontal on the retrieve The Econo Dawn can be used as a crank bait, jerk bait or a jig It is one of the most versatile lures on the market today When retrieved, it Rocks back and forth as the curly tail waves frantically, a combination that drives large game fish crazy The Econo Dawn literally comes alive in the water and feels so Real that fish grab it and won't let go flippingSkirted jigsrigged jigs Musky economy dawns are made of the same great material and uses the same internal harness as our standard Bull Dawn However, they do not have glued in eyes and they do not have a protective clear coat The only thing economic about them is the price Each Bull Dawn measures 9 inch, weighs 3 oz and features two 30 hooks 100 soft plastic lure There's nothing like the fishing sport to calm your frazzled nerves or relax on a nice spring day Musky Innovations 10190 798236101904

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.