Classic Circle Hook, Size 110, Curved InKirbed Point, 2X Strong, Offset, Ringed Eye, Duratin, 2 Pe 2PK (Discontinued)
- Mfr # 39965D-11/0-29
- Zoro # G107639698
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39965D-11/0-29
Zoro #
G107639698
UPC #
23534275355
Country of Origin
China
Description
The 2X extra heavy wire Mustad Tuna Circle Hook is a true circle hook offering the best hookup ratios The distinct curved shape of the circle hook will, when the fish takes the baited hook and swallows it, ensure that the hook travels to the corner of the mouth or lip, resulting in fewer deephooked fish This strong circle hook can be used for a whole range of applications from drifting, trolling or kiting When live baiting, always choose a hook size that matches the bait Setting the hook is more of a firm tightening of the line, than an actual strike The open eye makes it possible to easily attach it to a split ring, swivel or welded ring by using a pair of pliers The MTLV1 point combines a more efficient point design with a new sharpening process to enhance the quality The result is a sharper, sleek new point shape with penetration resistance 50 lower than standard Classic Hook points Mustad's Wire Technology and NorTempering Process means that hooks are lighter and up to 30 stronger The hook has a kirbed hook point for improved hooking potential and Duratin coating for high corrosion resistance MVLV1 point technology Needle point Kirbed hook point 2X extra heavy wire Open eye NorTempering Duratin finish Mustad 39965D11029 Classic Circle Hook, Size 110, Curved InKirbed Point, 2X Strong, Offset, Ringed Eye, Duratin, 2 per Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.