This item is Discontinued.

Mustang Survival 4Pocket Flotation Vest 3Xl7Xl Orange MV3128T2-2-7XL-216

4Pocket Flotation Vest 3Xl7Xl Orange (Discontinued)

  • Mfr # MV3128T2-2-7XL-216
  • Zoro # G707731389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV3128T2-2-7XL-216
Zoro #
G707731389
UPC #
62533215238
Country of Origin
Unknown

Description

4Pocket Flotation Vest XXXL 7XL The MV3128 T2 FourPocket Flotation Vest is a functional PFD ideal for industrial applications It offers large armholes for mobility and TugTite adjustments for an almost custom fit Four 4 large hook and loop secured front pockets conveniently store tools and two Drings can be used for lanyard attachments SOLAS reflective tape on the shoulders offers visibility in dark or stormy conditions A great PFD for commercial fishing, commercial transportation, industrial marine, search and rescue, special operations, and security sectors Features DRings provided for lanyard attachments Short waisted for use with sidearms SOLAS reflective tape Four 4 pockets with full hook and loop closures TugTite adjustments for exact sizing Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III PFD Technical Specifications Color Orange Size XXXL to 7XL Chest Size 52 to 64 132 to 163 cm Weight Capacity 90 lb or over 41 kg or over Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.