
4Pocket Flotation Vest Large Orange (Discontinued)
- Mfr # MV3128T2-2-L-216
- Zoro # G607731335
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV3128T2-2-L-216
Zoro #
G607731335
UPC #
62533215139
Country of Origin
Unknown
Description
4Pocket Flotation Vest Large The MV3128 T2 FourPocket Flotation Vest is a functional PFD ideal for industrial applications It offers large armholes for mobility and TugTite adjustments for an almost custom fit Four 4 large hook and loop secured front pockets conveniently store tools and two Drings can be used for lanyard attachments SOLAS reflective tape on the shoulders offers visibility in dark or stormy conditions A great PFD for commercial fishing, commercial transportation, industrial marine, search and rescue, special operations, and security sectors Features DRings provided for lanyard attachments Short waisted for use with sidearms SOLAS reflective tape Four 4 pockets with full hook and loop closures TugTite adjustments for exact sizing Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III PFD Technical Specifications Color Orange Size Large Chest Size 40 to 44 102 to 112 cm Weight Capacity 90 lb or over 41 kg or over Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.