This item is Discontinued.

Mustang Survival Accel 100 Fishing Foam Vest Medium RedBlack MV4626-123-M-216

Accel 100 Fishing Foam Vest Medium RedBlack (Discontinued)

  • Mfr # MV4626-123-M-216
  • Zoro # G907731257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV4626-123-M-216
Zoro #
G907731257
UPC #
62533056893
Country of Origin
Unknown

Description

ACCEL 100 Fishing Foam Vest Medium This frontentry PFD is built for anglers who spend their days aboard highspeed fishing boats The 500D Cordura outer shell is highly durable, and segmented AirSoft foam is flexible and comfortable Three 3 adjustable buckles provide a customized snug fit A fleecelined collar and pockets keep you warm on chilly days, and zippers on the pockets keep your essentials secure A Dring attaches to the engine cutoff switch for safety The Accel 100 Fishing Foam Vest is designed and tested by professional anglers Features Front entry with zipper and three buckles for a secure fit Fleecelined collar and hand warmer pockets for chilly mornings Segmented foam enhances mobility Reduced rideup while sitting 500D Cordura outer shell provides outstanding durability Dring attaches to engine cutoff switch Certification USCG UL124025 Marine Buoyant Devices 160064 Technical Specifications Color RedBlack Size Medium Chest Size 38 to 42 97 to 107 cm Weight Capacity 90 lb or over 41 kg or over Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.