Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Exposure Work Suit, 3XL, Orange/Black

  • Mfr # MS2175-33-XXXL

  • Zoro # G511249094


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Color
Orange/Black
Buoyancy
15 1/2 lb
Closure Type
Wrist and Ankle Velcro
Includes
Head Pillow, SOLAS Reflective Tape, Stoable Insulated Hood
Standards
SOLAS, USCG - UL1123 - Marine Buoyant Devices 160.064 - Type V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS2175-33-XXXL
Zoro #
G511249094
UPC #
062533417656
Country of Origin
China

Dimensions

Suit Size
3XL

Details

Item
Anti-Exposure Suit
Color
Orange/Black
Buoyancy
15 1/2 lb
Closure Type
Wrist and Ankle Velcro
Includes
Head Pillow, SOLAS Reflective Tape, Stoable Insulated Hood
Standards
SOLAS, USCG - UL1123 - Marine Buoyant Devices 160.064 - Type V
User Weight - Minimum
275 lb
User Weight - Maximum
352 lb
Number of Pockets
3
Product Type
Anti-Exposure Work Suit
Material
Closed Cell Foam, Neoprene

Description

Anti-Exposure Suit, USCG Performance Level Not Applicable, Material Closed Cell Foam, Neoprene, Color Orange/Black, Suit Size 3XL, Buoyancy 15 1/2 lb, Compatible Chest Size - Maximum Not Applicable, Compatible Chest Size - Minimum Not Applicable, Includes Head Pillow, SOLAS Reflective Tape, Stoable Insulated Hood, Number of Pockets 3, User Weight - Maximum 352 lb, Closure Type Wrist and Ankle Velcro, Standards SOLAS, USCG - UL1123 - Marine Buoyant Devices 160.064 - Type V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.