Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mustang Survival Apf Foam Vest RedGray MV4111-861-0-216

Apf Foam Vest RedGray (Discontinued)

  • Mfr # MV4111-861-0-216
  • Zoro # G407731436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV4111-861-0-216
Zoro #
G407731436
UPC #
62533876811
Country of Origin
Unknown

Description

APF Foam Vest RedGrey Universal The APF All Person Fit front entry foam vest is designed as a onesizefitsall Nine adjustment points to ensure a custom and secure fit for any adult paddler, regardless of size, shape, or ability The opensided design allows for outstanding mobility and breathability Padded neoprene shoulders are adjustable, and strap ends tuck neatly out of the way Two side storage pockets hold your essentials, and the front and shoulders of the durable 300D polyester shell feature reflective trim Features Front entry with buckles for convenient donning and doffing Open sides for freedom of movement and breathability 200D nylon shell is durable and soft Nine points of adjustment offer a customized fit Neoprene padded adjustable shoulders with strap end garage for increased comfort Two side storage pockets hold small items Reflective trim on the front and shoulders enhances visibility in low light conditions Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III Technical Specifications Color RedGrey Size Universal Chest Size 30' to 56 76 to 142 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.